1.888.978.7759
Datum QwikLink Cart 16 Tablet & eReader Charging Cart

Availability: Usually ships in 21 to 24 days
Item #: WB987174
List Price: $4,075.00 Save: up to 44%
Price: $2,265.00

Product Information
Datum QwikLink Cart™ TABLET & e-READER STORAGE & CHARGING CART

Premiere Storage & Transport for Tablets & e-Readers.

Designed for schools, government, training facilities and corporate environments, the QwikLink Cart provides a safe and easy way to store, transport, charge iPads. Those using wireless environments to transfer data will only need the Standard Charging Cart. Power is sequentially supplied to each device to provide a simultaneous charging after sequencing that supplies a nominal 2.1A + 5V DC to each device. Overload protection safely monitors each device. Each storage tray insert is constructed of Kydex (UL94 5VO rated) and are installed front to back at a downward 4° angle. Retractable 3-point locking front door keeps contents secure and a fully removable, locking rear IT access panel allows for easy set up and maintenance. Ventilated steel sides help reduce the risk of overheating. Cord winders are located in the handles and 1-¾" grommets allow for neat cord management. Smooth 1-1/8" thick laminated top offers a smooth writing work surface. 5" rubber wheels (2 swivel with brakes, 2 rigid) can travel throughout the facility with ease. All steel construction features a durable powder coat finish. Easy assembly. Lifetime Limited Warranty.

Product Specifications
LENGTH INCHES 30-1/4 (35-1/4 including Handle)
WIDTH INCHES 26-1/4
HEIGHT INCHES 37-7/8
COLOR FINISH Light Gray Cabinet & Black Top
CAPACITY 16 Tablets or eReaders
ASSEMBLY Unassembled
BRAND Datum
MANUFACTURERS PART NUMBER CSC-ICC16XL T47 L26
LIMITED WARRANTY Lifetime
TYPE Charge Only
WEIGHT LBS 145
WHEEL DIAMETER INCHES 5
WHEEL TYPE 2 Swivel with Brakes, 2 Rigid
DESCRIPTION Datum QwikLink Cart 16 Tablet & eReader Charging Cart
POWER 120V
CONSTRUCTION Steel

Photo Gallery
Datum QwikLink Cart 16 Tablet & eReader Charging Cart Datum QwikLink Cart 16 Tablet & eReader Charging Cart Datum QwikLink Cart 16 Tablet & eReader Charging Cart Datum QwikLink Cart 16 Tablet & eReader Charging Cart

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700