Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Wallplate Cover, Triple Gang, Ivory Decora
Availability: Usually ships in 2 to 5 days Stock No:WBB737424
Price: $2.03
Product Information
Wallplate Cover, Triple Gang, Ivory Decora
The 1 X 3 HDMI splitter allows set-top boxes, DVD players, D-VHS players and other HDTV devices with HDMI output to be connected to three or more HDTV displays. Gefen's 1 X 3 HDMI splitter is a distribution hub that sends the same video output to three or more HDTV digital displays. It is a flexible solution that accommodates multiple displays. When two or more HDMI splitters are connected together, they can be used to create a larger distribution. The HDMI splitter is connected using a HDMI cable from the HDMI source to the HDMI splitter input. There are three HDMI outputs. HDMI output 1 is the primary connection and is used for the main display. Outputs two and three follow the main display. This HDMI product supports both audio and video signals.
Product Specifications
WARRANTY
Lifetime
MANUFACTURER PART NUMBER
WPDC-5009
RoHS COMPLIANT
Y
COLOR FINISH
Ivory Decora
MINIMUM ORDER QUANTITY
1
CONNECTION TYPE 2
--
CONNECTION TYPE 1
--
OVERALL TYPE
Wallplate Cover
WEIGHT LBS.
0.5
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700