Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Switcher, 1X8 DVI KVM Switcher With Audio, Discrete IR Remote Control
Availability: Usually ships in 2 to 5 days Stock No:WBB738060
Price: $929.00
Product Information
Switcher, 1X8 DVI KVM Switcher With Audio, Discrete IR Remote Control
The Comprehensive CVG-CVA2LD is a high performance video and stereo audio line drivers capable of sending a composite video signal with stereo audio up to 500 Ft. when used with premium cable. Used to distribute composite video and stereo audio over long distances, the CVG-CVA2LD is the perfect choice when sending composite video and audio signals to monitors that may be different distances from the source.
The unit provides separate cable equalization of +/-5dB for each of the 2 video outputs, and compensates for signal level and high frequency losses that occur over long cable runs. Stereo audio may be input on either two RCA jacks or one stereo 3.5MM mini jack, which then outputs two sets (L&R) of balanced or unbalanced stereo audio. The CVG-CVA2LD runs on a standard 9 volt AC/DC source, so it is therefore perfectly suitable for fieldwork. Unit is UL and CSA approved.
Product Specifications
BANDWIDTH
MHz165
WARRANTY
2 Years
RACK-MOUNTABLE
1U Rack Space
USB 2.0 OUTPUT CONNECTION
Type A
USB 2.0 INPUT CONNECTION
Type B
DIMENSIONS
17"W X 4.375"D X 1.75"H
INPUT DDC SIGNAL
5V p-p (TTL)
DVI CONNECTOR
DVI-I 29 Pin Female (digital only)
VIDEO AMPLIFIER BANDWIDTH
165 MHzX2
HDTV COMPATIBLE
Y
RACKMOUNTABLE
Y
POWER CONSUMPTION
20 Watts (Max)
MINIMUM ORDER QUANTITY
1
CABLE TYPE (1)
1X8 DVI KVM Switcher With Audio, Discrete IR Remote Control
RESOLUTION
1920X1200 (Single), 3840X2400 (Dual)
OVERALL TYPE
KVM Switchers
WEIGHT LBS.
9
MANUFACTURER PART NUMBER
EXT-DVIKVM-841DL
POWER SUPPLY
5V DC
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700