1.888.978.7759
Comprehensive Shielded Ethernet Patch Cable, CAT6A, 50', Blue

Availability: Usually ships in 2 to 5 days
Item #: WBB738719
Price: $56.95

Product Information
Shielded Ethernet Patch Cable, CAT6A, 50 Ft., Blue

CAT6A Shielded Patch Cables enable 10-Gigabit data transmission over a 4-conductor 24AWG shielded twisted-pair copper cable, allowing connection distances of up to 100 meters. Current Cat6 cabling systems may only support 10-Gigabit Ethernet over limited distances. The CAT6A dra Ft. extends the Cat6 electrical specifications from 250 MHz to 500 MHz. It also proposes a new measurement for Power-Sum Alien Crosstalk to 500 MHz. Alien Crosstalk is a coupled signal in a disturbed pair arising from a signal in a neighboring cable. Comprehensive CAT6A cables have an integrated snagless boot and 50u gold plated contacts, and are covered by our Lifetime warranty.

Product Specifications
STANDARDS HDMI 1.3
MANUFACTURER PART NUMBER CAT6A-50BLU
OUTPUT CATEGORY CAT6A
COLOR Blue
JACKET COLOR --
MINIMUM ORDER QUANTITY 1
WARRANTY Lifetime
OVERALL TYPE Shielded Ethernet
CABLE LENGTH FT 50
WEIGHT LBS. 1
HDTV COMPATIBLE Y
BANDWIDTH MHz165MHz

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700