1.888.978.7759
Comprehensive Switcher, HDMI 4X4 True Matrix Switcher/Splitter/Extender Over CAT5-E/6

Availability: Usually ships in 2 to 5 days
Item #: WBB738772
Price: $640.00

Product Information
Switcher, HDMI 4X4 True Matrix Switcher/Splitter/Extender Over CAT5-E/6

The Comprehensive CDA-VGA108HD is a low cost high resolution 1X8 distribution amplifier that supports VGA,SVGA,XGA, and Multi Sync Monitors, with a transmission range of up to 50 meters. The distribution amp supports a 400MHz bandwidth and are daisy chainable. The Resolution on these units goes up to 2048X1536 for maximum clarity.

Product Specifications
BANDWIDTH 225MHz/2.25Gbps per channel (6.75Gbps All Channels)
REMOTE CONTROL PORT RS-232 Female, 3.5mm Mini-Stereo
MANUFACTURER PART NUMBER CSW-HD440EXT
WEIGHT LBS. 3
OVERALL TYPE HDMI Switchers
CABLE TYPE (1) HDMI 4X4 True Matrix Switcher/Splitter/Extender
MINIMUM ORDER QUANTITY 1
POWER CONSUMPTION 10 watts (max)
HDTV COMPATIBLE Y
VGA OUTPUTS 2
SINGLE LINK 1080p/1600X1200
INPUT DDC SIGNAL 5V p-p (TTL)
DIMENSIONS --
OUTPUT VIDEO SIGNAL 1.2 volts p-p, 4 HDMI Female connectors, 4 UTP connectors
POWER SUPPLY 5V DC

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700