Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Avani SPC-1000 Portable Filtration Unit w/ 7'L x 8"D Hose Arm and HEPA Filter
Availability: Usually ships in 6 to 9 days Stock No:WBB742575
Price: $3,165.00
Product Information
Avani SPC-1000 Portable Filtration Unit w/ 7'L x 8"D Hose Arm and HEPA Filter
Features:
Provides exception fume extraction and filtration
Economical Portable Unit
Designed for "point of origin" extraction in any work area
Comes complete with a 8"dia x7' Avani hose fume arm
Entire unit is powder coated safety blue
3 Stages of filtration: Spark Trap, pre filter and 95% ASHREA
Optional HEPA or Carbon filter to replace main 95% ASHREA
High Efficiency 1.5hp NEMA motor
Non sparking Aluminum Impeller
Minihelic Static Pressure Gauge
Heavy duty casters and grab handle for easy movement
Tool storage located on side of unit
1025 CFM
Product Specifications
HEPA
Yes
FILTRATION
3 Stages
CLEANING SYSTEM
No
MANUFACTURER PART NUMBER
SPC-1807H
BRAND
Avani Environmental Intl Inc
MOTOR HORSEPOWER
1.5
MOTOR PHASE
1
CONSTRUCTION
Powder Coated Steel
COLOR FINISH
Safety Blue
WIDTH INCHES
29
LENGTH INCHES
26
HEIGHT INCHES
46
STYLE
With 7'L x 8"D Hose Arm
DESCRIPTION
Portable Filtration Unit
VOLTAGE
120
CFM
1025
WEIGHT LBS
350
PACKAGE QUANTITY
1
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700