Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Pull-Out Tray Shelf Storage Cabinet, 36"W x 24"D x 66"H, Blue
Availability: Usually ships in 16 to 19 days Stock No:WBB743468
Price: $509.00
Product Information
Pull-Out Tray Shelf Storage Cabinet, 36"W x 24"D x 66"H, Blue
Convenient pull-out shelves on full extension ball-bearing slides. Tray design shelves (1-3/4" side/back lip, 5/8" front lip) holds 200 lbs. each and have a built in interlock system to prevent more than one shelf from opening at a time to avoid tipping. Three point locking handle/keys secure the contents. Four leg levelers to keep cabinet level on uneven surface. Powder coat finish. Includes a Limited Warranty of 5 Years.
Product Specifications
WIDTH INCHES
36
DEPTH INCHES
24
HEIGHT INCHES
66
COLOR FINISH
Blue
ASSEMBLY
Assembled
BRAND
Sandusky
CONSTRUCTION
Steel
DOOR QUANTITY
2
FIXED SHELVES
5
LOCK TYPE
3-Point Swing Locking Handle
MANUFACTURERS PART NUMBER
ET52 362466-06LL
PACKAGE QUANTITY
1
SHELF CAPACITY LBS
200
SHELF QUANTITY
5
WEIGHT LBS
208
LIMITED WARRANTY
5 Years
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700