Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Penco Angle Iron Locker, Single Point Latch, 1 Tier, 3 Wide, 15"W x 15"D x 60H", Reflex Blue
Availability: Usually ships in 49 to 52 days Stock No:WBB744102
Price: $705.00
Product Information
Penco Angle Iron Locker, Single Point Latch, 1 Tier, 3 Wide, 15"W x 15"D x 60H", Reflex Blue
The Penco Angle Iron Locker is built within a 1" x 1" x 1/8" angle iron frame. This 1/8" thick angle iron exoskeleton creates extra strong locker edges and provides a solid framework. Diamond perforated doors and sides offer a high degree of air flow. Lockers are built in groups with the top, bottom and back panels spanning multiple lockers, which reduces seams and adds rigidity. Excellent for athletic applications. Includes a Limited Warranty of 1 year.
Product Specifications
WIDTH INCHES
15
DEPTH INCHES
15
HEIGHT INCHES
60
COLOR FINISH
Reflex Blue
ASSEMBLY
All Welded
BRAND
Penco
CONSTRUCTION
Steel
GROUP
3 Wide
MANUFACTURERS PART NUMBER
6WA109-3W-052
OPENINGS
3
OVERALL HEIGHT INCHES
60
SERIES
Angle Iron Defiant II
TOTAL WIDTH INCHES
45
TYPE
Single Tier
WEIGHT LBS
213
LIMITED WARRANTY
1 Year
Photo Gallery
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700