1.888.978.7759
Penco 6WA110-1W-812 Angle Iron Locker, Single Point Latch, 1 Tier, 1 Wide, 15x18x60, Hunter Green

Availability: Usually ships in 56 to 59 days
Item #: WBB744635
Price: $312.95

Product Information
Penco Angle Iron Locker, Single Point Latch, 1 Tier, 1 Wide, 15"W x 18"D x 60H", Hunter Green

The Penco Angle Iron Locker is built within a 1" x 1" x 1/8" angle iron frame. This 1/8" thick angle iron exoskeleton creates extra strong locker edges and provides a solid framework. Diamond perforated doors and sides offer a high degree of air flow. Lockers are built in groups with the top, bottom and back panels spanning multiple lockers, which reduces seams and adds rigidity. Excellent for athletic applications. Includes a Limited Warranty of 1 year.

Product Specifications
WIDTH INCHES 15
DEPTH INCHES 18
HEIGHT INCHES 60
COLOR FINISH Hunter Green
ASSEMBLY All-Welded
BRAND Penco
CONSTRUCTION Steel
GROUP 1 Wide
MANUFACTURERS PART NUMBER 6WA110-1W-812
OPENINGS 1
OVERALL HEIGHT INCHES 60
SERIES Angle Iron Defiant II
TOTAL WIDTH INCHES 15
TYPE Single Tier
WEIGHT LBS 77
LIMITED WARRANTY 1 Year

Photo Gallery
Penco Angle Iron Locker, Single Point Latch, 1 Tier, 1 Wide, 15 Penco Angle Iron Locker, Single Point Latch, 1 Tier, 1 Wide, 15

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700