1.888.978.7759
Lavatory, Wall Hung, 18 Ga., ADA, W/Drain, Sensor Faucet System, & Overflow, SS Sink, HCL23520S

Availability: Usually ships in 4 to 7 days
Item #: WBB745919
Price: $1,413.00

Product Information
Lavatory, Wall Hung, 18 Ga., ADA, W/Drain, Sensor Faucet System, & Overflow NSF, SS Sink, HCL23520S

Seamless welded die-drawn construction. 18 gauge type 304 stainless steel. Integral-formed backsplash and apron. Polished with Hand-Blended Just Finish. Smooth, coated underside. Integral apron clip for wall mounting. Drain puched standard lavatory, offset.

Product Specifications
BACKSPLASH HEIGHT INCHES 3
BASIN WIDTH INCHES 16
BRAND Just Manufacturing
CONSTRUCTION Stainless Steel
HEIGHT INCHES 25-1/4
LENGTH INCHES 20
STAINLESS SERIES T-304
STEEL GAUGE 18
WIDTH INCHES 23-1/2
BASIN DEPTH INCHES 4
BASIN LENGTH INCHES 14
LEDGE LOCATION Rear
DRAIN SIZE INCHES 1-1/4
NSF CERTIFIED No
SHAPE Rectangular
INCLUDES Sensor Faucet, Mixing Valve, Drain, & Overflow
FAUCET CENTERS INCHES --
FAUCET HOLES 1
ADA COMPLIANT Yes
COMPARTMENT QUANTITY 1
MANUFACTURERS PART NUMBER HCL23520S

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700