1.888.978.7759
Just Mfg Scullery Sink, NSF Std. 2, 14 Ga. Single Compartment, 12"D, 12" Backsplash, NSFB136-2

Availability: Usually ships in 2 to 5 days
Item #: WBB745946
Price: $2,111.00

Product Information
Just Mfg Scullery Sink, NSF Std. 2, 14 Ga. Single Compartment, 12D, 12 Backsplash, NSFB136-2

Seamless welded construction. 14 gauge type 304, 18-8 stainless steel. Roll rim on front and sides. 12 full height high backsplash. Exposed surface polished with a Hand-Blended Just Finish. 1-5/8 O. D. Stainless steel tubluar legs.

Product Specifications
BACKSPLASH HEIGHT INCHES 12
BRAND Just Manufacturing
COMPARTMENT DEPTH INCHES 12
CONSTRUCTION Stainless Steel
HEIGHT INCHES 32
LENGTH INCHES 39
STAINLESS SERIES T-304
STEEL GAUGE 14
STYLE No Drainboard
WIDTH INCHES 27
DRAIN SIZE INCHES 3-1/2
NSF CERTIFIED Yes
SHAPE Rectangular
FAUCET CENTERS INCHES 8
FAUCET HOLES 2
LEDGE LOCATION Back Splash
COMPARTMENT LENGTH INCHES 36
DRAINBOARD LENGTH INCHES --
ADA COMPLIANT No
COMPARTMENT QUANTITY 1
MANUFACTURERS PART NUMBER NSFB136-2
COMPARTMENT WIDTH INCHES 24

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700