Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
KwiKool Portable Water-Cooled Air Conditioner KWIB6043 5 Ton 60000 BTU (Replaces SWAC6043)
Availability: Usually ships in 15 to 18 days Stock No:WBB746427 FREE Shipping
Price: $7,975.00
Product Information
INDUSTRIAL PORTABLE AIR CONDITIONERS Water-Cooled Unit This industrial portable air conditioner is designed for economical spot cooling in industrial plants, server rooms, hospitals and offices especially where electrical equipment creates a heat load. Portable air conditioner relocates using casters, 2 swivel with brakes and 2 rigid. Water Cooling ACs are ideal for industrial applications and offer lower installation costs. Eliminates need for vents and ducting; requires access to a circulating water system, such as a cooling tower or chilled water supply (Tap water should not be used). Includes a high-pressure pump (20' of head pressure) to remove condensation and are designed to operate 24/7. Unit includes two adjustable 24"L air chutes with 10" diameter flanges. Air chutes allow air flow adjustments in 2 separate directions. Air flow can be directed to cover larger areas or can be directed into 2 separate locations, such as 2 large workspaces in a factory. Requires hard wiring. ETL listed. Optional High Pressure Line Set easily attaches to a chilled water supply for constant water feed to water cooled air conditioner. 1 Year Limited Warranty. Selecting the proper size is critical. Please call our technical staff for assistance at 1-888-711-6550.
Product Specifications
BRAND
Kwikool
LENGTH INCHES
51-1/4
WIDTH INCHES
27-5/16
HEIGHT INCHES
52-3/4
AIR FILTER SIZE INCHES
20 x 24 x 1
WEIGHT LBS
383
COLOR FINISH
Blue/White
CONSTRUCTION
Painted Galvanized Steel
BTU COOLING
60,000
CFM HIGH
2000
SPEEDS
1
REFRIGERANT
407C
COOLING SQUARE FEET
2000
TEMPERATURE RANGE COOLING (F°)
60 - 110
VOLTAGE
460
AMPS
20
WATTS COOLING
6140
PLUG CONFIGURATION
Hard Wired
POWER CORD GAUGE
8AWG
POWER CORD LENGTH FEET
10
DECIBELS (DBA)
37
FOR USE WITH
KDC-60
INCLUDES
4" Swivel/Locking Casters
AIR FILTER
Pleated
COOLING SYSTEM
Water
APPROVAL
ETL
LIMITED WARRANTY YEARS
1
REPLACES KWIKOOL MODEL
SWAC6043
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700