1.888.978.7759
KwiKool Portable Water-Cooled Air Conditioner KWIB12043 10 Ton 120000 BTU (Replaces SWAC12043)

Availability: Usually ships in 15 to 18 days
Item #: WBB746429

with FREE shipping today! (within the contiguous US)

Price: $12,315.00

Product Information
INDUSTRIAL PORTABLE AIR CONDITIONERS
Water-Cooled Unit

This industrial portable air conditioner is designed for economical spot cooling in industrial plants, server rooms, hospitals and offices especially where electrical equipment creates a heat load. Portable air conditioner relocates using casters, 2 swivel with brakes and 2 rigid. Water Cooling ACs are ideal for industrial applications and offer lower installation costs. Eliminates need for vents and ducting; requires access to a circulating water system, such as a cooling tower or chilled water supply (Tap water should not be used). Includes a high-pressure pump (20' of head pressure) to remove condensation and are designed to operate 24/7. Unit includes two adjustable 30"L air chutes with 12" diameter flanges. Air chutes allow air flow adjustments in 2 separate directions. Air flow can be directed to cover larger areas or can be directed into 2 separate locations, such as 2 large workspaces in a factory. Requires hard wiring. ETL listed. Optional High Pressure Line Set easily attaches to a chilled water supply for constant water feed to water cooled air conditioner. 1 Year Limited Warranty. Selecting the proper size is critical. Please call our technical staff for assistance at 1-888-711-6550.

Product Specifications
BRAND KwiKool
LENGTH INCHES 36
WIDTH INCHES 32-5/16
HEIGHT INCHES 68-1/4
AIR FILTER SIZE INCHES 27-3/4 x 31-3/4 x 1
WEIGHT LBS 750
COLOR FINISH Blue/White
CONSTRUCTION Painted Galvanized Steel
BTU COOLING 120,000
CFM HIGH 3800
CFM LOW 1800
SPEEDS 2
REFRIGERANT 407C
TON 10
COOLING SQUARE FEET 4000
TEMPERATURE RANGE COOLING (F°) 60 - 110
VOLTAGE 460
AMPS 30
WATTS COOLING 16300
PLUG CONFIGURATION Hard Wired
POWER CORD GAUGE 10AWG
POWER CORD LENGTH FEET 10
DECIBELS (DBA) 65
FOR USE WITH KDC-120
INCLUDES 4" Swivel/Locking Casters
AIR FILTER Pleated
COOLING SYSTEM Water
APPROVAL ETL
LIMITED WARRANTY YEARS 1
REPLACES KWIKOOL MODEL SWAC12043
APPLICATION Commercial

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700