Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
KwiKool Portable Water-Cooled Air Conditioner KWIB2411 2 Ton 23500 BTU (Replaces SWAC2411)
Availability: Usually ships in 15 to 18 days Stock No:WBB746432 FREE Shipping
Price: $3,955.00
Product Information
INDUSTRIAL PORTABLE AIR CONDITIONERS Water-Cooled Unit This industrial portable air conditioner is designed for economical spot cooling in industrial plants, server rooms, hospitals and offices especially where electrical equipment creates a heat load. Portable air conditioner relocates using casters, 2 swivel with brakes and 2 rigid. Water Cooling ACs are ideal for industrial applications and offer lower installation costs. Eliminates need for vents and ducting; requires access to a circulating water system, such as a cooling tower or chilled water supply (Tap water should not be used). Includes a high-pressure pump (20' of head pressure) to remove condensation and are designed to operate 24/7. Includes line cord with plug. ETL listed. Optional High Pressure Line Set easily attaches to a chilled water supply for constant water feed to water cooled air conditioner. Optional Vent Grill Kit includes 2 adjustable 16"L air chutes to help direct air flow to cover larger areas and even 2 separate directions. 1 Year Limited Warranty. Selecting the proper size is critical. Please call our technical staff for assistance at 1-888-711-6550.
Product Specifications
LENGTH INCHES
24
WIDTH INCHES
20-5/16
HEIGHT INCHES
43-1/8
AIR FILTER SIZE INCHES
16 x 16 x 1
WEIGHT LBS
212
COLOR FINISH
Blue/White
CONSTRUCTION
Painted Galvanized Steel
BTU COOLING
23,500
CFM HIGH
725
SPEEDS
1
REFRIGERANT
407C
COOLING SQUARE FEET
800
TEMPERATURE RANGE COOLING (F°)
60 - 110
VOLTAGE
115
AMPS
20
WATTS COOLING
1650
PLUG CONFIGURATION
NEMA 5-20
POWER CORD GAUGE
12AWG
POWER CORD LENGTH FEET
6
DECIBELS (DBA)
31
FOR USE WITH
KDC-24
INCLUDES
4" Swivel/Locking Casters
AIR FILTER
Pleated
COOLING SYSTEM
Water
APPROVAL
ETL
LIMITED WARRANTY YEARS
1
REPLACES KWIKOOL MODEL
SWAC2411
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700