Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Gas Powered Pressure Washer 210cc Engine 3100 PSI
Availability: Usually ships same day Stock No:WB534171
Price: $299.95
Product Information
The P317RX BE Pressure Washer is a heavy duty gas powered unit featuring high quality components such as a reliable 210CC PowerEase Engine and a high quality BE AXIAL Washer pump. The PowerEase Engine offers smooth starting and reliable power while the 3100PSI, 2.3 gallons per minute BE Axial Direct Drive Pump allows quick and easy cleaning of embedded dirt and grime. A powder coated steel frame insures durability and the 10" pneumatic tires and rubber foot reduce vibration to the unit while allowing easy mobility across rough terrain .Sensible cutouts to the frame permit easy maintenance and oil changes.
Comes complete with everything you need to start cleaning, including a 25' high quality rubber hose, 36" lance gun and 0°, 15°, and 40° tips with onboard storage. Ideal for property or small business owners, construction workers and handymen. Two year limited manufacturer's warranty on the engine and pump.
Features:
210cc Powerease Engine
3100 PSI
2.3 GPM
BE Axial Pump
25' High Pressure Rubber Hose
Spray Gun and Lance
Chemical Injector
Powder Coated Steel Frame
10" Pneumatic Tires
Plastic Hubs
Watch Product Video
Product Specifications
ASSEMBLY
Assembled
BRAND
BE Pressure Washer Supply Inc.
CONSTRUCTION
Powder Coated Steel Frame
HORSE POWER
210 CC
PSI
3100
GALLONS PER MINUTE
2.3
PUMP
BE Axial
GIFT ITEM
Yes
WHEEL TYPE
Pneumatic
WHEEL DIAMETER INCHES
10
ENGINE
Powerease
Photo Gallery
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700