Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Stackbin Workbench, 4000 Series, ESD Square Edge, 60"W X 30"D, Black
Availability: Usually ships in 21 to 24 days Stock No:WBB747475
Price: $1,000.00
Product Information
Stackbin, 4000 Series, ESD Square Edge, 60"W X 30"D, Black
On-the-fly height adjustability is what the 4000 Series work table is built for. Incorporating a hydraulic lift system with electric or manual hand-crank operation into our standard 3500 Series workbench leg for 12 inches of effortless height adjustment, the 4000 is perfect for multi-user packing, shipping, or assembly application. This workbench base structure will allow the simple addition of any of the workbench accessories we offer.
Product Specifications
WIDTH INCHES
60
DEPTH INCHES
30
HEIGHT INCHES
30 to 42
CAPACITY LBS
1000
COLOR FINISH
Black
BRAND
Stackbin
CONSTRUCTION
14 Ga. Legs, 16 Ga. Stringer Full Arc Welded Legs, Bolted Formed Stringer
MANUFACTURERS PART NUMBER
E6030-4000
TOP CONSTRUCTION
ESD Square Edge
WEIGHT LBS
175
TOP THICKNESS INCHES
1-3/4
COLOR
Black
SERIES
4000 Series
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700