Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Stackbin Workbench, 2500 Series, Hardboard, 96"W X 30"D, Black
Availability: Usually ships in 21 to 24 days Stock No:WBB747807
Price: $1,256.00
Product Information
Stackbin, 2500 Series, Hardboard, 96"W X 30"D, Black
Mobile height adjustable work table takes height adjustability to a new level, with the addition of a hydraulic lift mechanism that offers 12 inches of stroke and is available with electronic and manual hand crank operation. The "H-Frame" base makes this workbench a solid structural table which is necessary for any mobile application.
Product Specifications
WIDTH INCHES
96
DEPTH INCHES
30
HEIGHT INCHES
34-3/4 to 42
CAPACITY LBS
1000
COLOR FINISH
Black
BRAND
Stackbin
CONSTRUCTION
14 Ga. Legs, 16 Ga. Stringer Full Arc Welded Legs, Bolted Formed Stringer
MANUFACTURERS PART NUMBER
H9630-2500
TOP CONSTRUCTION
Hardboard
WEIGHT LBS
270
SERIES
2500 Series
TOP THICKNESS INCHES
1-3/4
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700