1.888.978.7759
Compatico CMW 41"H x 36"W Fabric Panel w/ Non-Powered Base - Blue

Availability: Usually ships in 14 to 17 days
Item #: WBB750072
List Price: $368.00 Save: up to 55%
Price: $165.95

Product Information
Compatico CMW 41"H x 36"W Fabric Panel w/ Non-Powered Base - Blue

CMW Fabric Panels are attractive, easy to install and compatible with existing Steelcase Avenir® panels. These fabric covered hard surface panels include a non-powered base with side covers and (1) pork chop kit. The raceway provides extensive room for phone & communication cables, as well as, pass-thru electrical cables. You can use varying height connector kits for attaching panels of different heights for various configurations.

Product Specifications
WIDTH INCHES 36
DEPTH INCHES 2
HEIGHT INCHES 41
COLOR FINISH Blue
ASSEMBLY Assembled
BRAND Compatico
CONSTRUCTION Fabric
DESCRIPTION Fabric Panel w/ Non-Powered Base
FRAME COLOR Tan
MANUFACTURERS PART NUMBER STB141.36A
PARTITION STYLE Non-Powered Without Base
COLLECTION CMW Accessory
FRAME CONSTRUCTION Steel, Wood
TYPE Partition Panel
LIMITED WARRANTY Limited Lifetime
CERTIFIED/APPROVED ANSI/BIFMA
PARTITION TYPE Standard Panel
WINDOW No
PANEL FEATURE Full Fabric

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700