1.888.978.7759
Jonti-Craft® Berries® Plastic Chair with Chrome-Plated Legs - 12" Ht - Set of 6 - Green

Availability: Usually ships in 35 to 38 days
Item #: WBB750428
List Price: $265.20 Save up to 37%
Qty Price
1-2 $179.95 ea.
3+ $167.95 ea.

Product Information
Jonti-Craft® Berries® Plastic Chair with Chrome-Plated Legs - 12" Ht - Set of 6 - Green

Child-friendly design promotes seating comfort, durability and attractive styling. Five heights available. Choose chrome or powder-coated legs. Can be ordered individually or in sets of six.

Features:

  • Matches Jonti-Craft's Rainbow Accents® furniture.
  • Heavy gauge steel frame.
  • Nylon glides reduce noise.
  • Polypropylene shell is E-Z to clean, prevents blushing and dissipates annoying static electricity.
  • Non-exposed rivets prevent snags.
  • Five year limited warranty.
Product Specifications
WIDTH INCHES 16-1/2
DEPTH INCHES 14
HEIGHT INCHES 21-1/2
CONSTRUCTION Plastic
COLOR FINISH Green
PACKAGE QUANTITY 6
LEG TYPE Chrome-Coated Legs
MANUFACTURERS PART NUMBER 8142JC6119
CERTIFIED/APPROVED GreenGuard® Certified
ASSEMBLY Assembled
FRAME CONSTRUCTION Chrome
BRAND Jonti-Craft®
FRAME COLOR Chrome
SEAT HEIGHT INCHES 12
GLIDE TYPE Swivel Glide
DESCRIPTION Berries® Plastic Chair
WEIGHT LBS 26.4

Photo Gallery
Jonti-Craft® Berries® Plastic Chair with Chrome-Plated Legs - 12 Jonti-Craft® Berries® Plastic Chair with Chrome-Plated Legs - 12 Jonti-Craft® Berries® Plastic Chair with Chrome-Plated Legs - 12 Jonti-Craft® Berries® Plastic Chair with Chrome-Plated Legs - 12
Jonti-Craft® Berries® Plastic Chair with Chrome-Plated Legs - 12 Jonti-Craft® Berries® Plastic Chair with Chrome-Plated Legs - 12

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700