1.888.978.7759
Jonti-Craft® Berries® Plastic Chair with Powder Coated Legs - 12" Ht - Set of 6 - Red

Availability: Usually ships in 14 to 17 days
Item #: WBB750496
List Price: $232.80 Save up to 36%
qty Price
1-2 $160.95 ea.
3+ $148.95 ea.

Product Information
Jonti-Craft® Berries® Plastic Chair with Powder Coated Legs - 12" Ht - Set of 6 - Red

Child-friendly design promotes seating comfort, durability and attractive styling. Four heights available. Choose chrome or powder-coated legs. Can be ordered individually or in sets of six.

Features:

  • Matches Jonti-Craft's Rainbow Accents® furniture.
  • Heavy gauge steel frame.
  • Nylon glides reduce noise.
  • Polypropylene shell is E-Z to clean, prevents blushing and dissipates annoying static electricity.
  • Non-exposed rivets prevent snags.
  • Five year limited warranty.
Product Specifications
WIDTH INCHES 16-1/2
DEPTH INCHES 14
HEIGHT INCHES 21-1/2
CONSTRUCTION Plastic
COLOR FINISH Red
PACKAGE QUANTITY 6
LEG TYPE Powder-Coated Legs
MANUFACTURERS PART NUMBER 8122JC6008
SEAT HEIGHT INCHES 12
DESCRIPTION Berries® Plastic Chair
CERTIFIED/APPROVED GreenGuard® Certified
FRAME COLOR Red
BRAND Jonti-Craft®
FRAME CONSTRUCTION Chrome
WEIGHT LBS 26.4
GLIDE TYPE Swivel Glide
ASSEMBLY Assembled

Photo Gallery
Jonti-Craft® Berries® Plastic Chair with Powder Coated Legs - 12 Jonti-Craft® Berries® Plastic Chair with Powder Coated Legs - 12 Jonti-Craft® Berries® Plastic Chair with Powder Coated Legs - 12 Jonti-Craft® Berries® Plastic Chair with Powder Coated Legs - 12
Jonti-Craft® Berries® Plastic Chair with Powder Coated Legs - 12 Jonti-Craft® Berries® Plastic Chair with Powder Coated Legs - 12

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700