Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Stackbin Workbench, Pedestal Bench # 4-23, Heavy Duty Steel, 72"W X 30"D, Black
Availability: Usually ships in 21 to 24 days Stock No:WBB752788
Price: $701.00
Product Information
Stackbin, Pedestal Bench # 4-23, Heavy Duty Steel, 72"W X 30"D, Gray
This single pedestal workbench contains (2) 5" high drawers and (1) 11" high drawer that are 23" long and have 20" extension roller bearing drawer slides. Drawer pedestals ship fully assembled and have a 30 1/4" standard height (without worksurface). All pedestal benches allow the addition of any of the workbench accessories we offer at any time.
Product Specifications
WIDTH INCHES
72
DEPTH INCHES
30
HEIGHT INCHES
30-1/4
CAPACITY LBS
1000
COLOR FINISH
Gray
BRAND
Stackbin
CONFIGURATION
3 Drawers/Open Leg
CONSTRUCTION
16 & 18 Gauge Spot Welded
DRAWER QUANTITY
(2) 5"H, (1) 11"H
TOP CONSTRUCTION
Heavy Duty Steel
WEIGHT LBS
320
COLOR
Black
DRAWER LENGTH
23
TOP THICKNESS INCHES
13 Gauge
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700