1.888.978.7759
Deluxe Non-Electric Office Partition Panel with Raceway, 48-1/4"W x 47-1/2"H, Gray

Availability: Usually ships same day.
Item #: WB277555NGY

with FREE shipping today! (within the contiguous US)

Qty Price
1-5 $208.95 ea.
6-9 $203.95 ea.
10+ $195.95 ea.

Product Information
Deluxe Non-Electric Office Partition Panel with Raceway, 48-1/4"W x 47-1/2"H, Gray

Deluxe partition panels feature a wood accent at the top of the panel. Measuring 48-1/4 inches, wood cap attaches to top of partition, trimming panels with a Cherry finish. Cap measures 1-1/2" high and 1-3/4" deep. . Raceway partitions create private offices and cubicles. Raceways provide convenient access for data cables & electrical wiring to keep office spaces clean and clear of visible wires. Electric and non-electric panels can be connected together to only place power where you need it. Non-Electric Panels include a basic raceway without cabling. Panel is flame retardant to meet California 117 flammability standard. 1-3/4" thick fabric upholstered panels feature an interior engineered wood (MDF) frame and honeycomb core covered with heavy tackable liner for structural strength. 4"H Black powder coated steel raceways include cable management openings for phone & data cables. Removable raceway covers allow easy wiring access. Includes adjustable leveling feet for uneven surfaces. 1 Year Limited Warranty.

Please Click Here For Partition Connectors and Accessories


Watch Video Below


Product Specifications
WIDTH INCHES 48-1/4
DEPTH INCHES 1-3/4
HEIGHT INCHES 47-1/2
COLOR FINISH Gray
BRAND Paramount®
CONSTRUCTION Steel
DESCRIPTION Deluxe Office Partition Panel Non-Electric with Raceway
FRAME COLOR Black
MODEL 277555GY
THICKNESS INCHES 1-3/4
PARTITION STYLE Non-Powered With Base
TYPE Partition Panel
PROMOTION --
PARTITION TYPE Deluxe Panel
WINDOW No
PANEL FEATURE Full Fabric
CAL 117 Yes

Photo Gallery
48 x 46 Deluxe Non-Electric Office Partition Panel with Raceway, 48-1/4 Deluxe Non-Electric Office Partition Panel with Raceway, 48-1/4

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700