Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Grip-Rite Brad Nailer for 5/8" to 2" 18GA Brad Nails
Availability: Usually ships in 7 to 10 days Stock No:WBB753764
Price: $91.95
Product Information
Grip-Rite Brad Nailer for 5/8" to 2" 18GA Brad Nails
The Grip-Rite GRTBN200 is a perfect example of Grip-Rite's dedication to exceptional quality and unsurpassed value. Features such as a rugged but lightweight (2.9 lbs) housing, a balanced and compact design for tight places and tool-free jam clearing make this unit efficient and easy to use. The GRTBN200 also comes equipped with a tool-free depth of drive adjustment, a 360° adjustable exhaust and a fast and easy loading magazine that holds 110 nails. The GRTBN200 shoots 18 gauge adhesive collated brad nails ranging in size from 5/8" to 2". Grip-Rite stands behind all of their products with a network of service centers and a 12-month warranty. Also included with the purchase of this tool: Carrying Case and Owner's Manual, Safety Glasses, All Required Hex Wrenches, Tool Oil and a Male Air Plug.
Product Specifications
BRAND
Grip-Rite
DESCRIPTION
Brad Nailer
MANUFACTURERS PART NUMBER
GRTBN200
PSI
70-120
MAGAZINE CAPACITY
110
FASTENER STYLE
5/8" to 2" 18GA Brad Nails
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700