Call To Order: 1.888.978.7759 
Fax#: 1.888.381.2868 
Fantech Stainless Steel Dehumidifier GDC124CSS 124 Pints

Fantech Stainless Steel Dehumidifier GDC124CSS 124 Pints
Availability: Usually ships same day
Stock No: WBB755628
Price: $1,179.00


Product Information
STAINLESS STEEL INDUSTRIAL DEHUMIDIFIERS

Heavy Duty Dehumidifiers. 124 Pints
These stainless steel dehumidifiers are great for flood recovery and restoration in both commercial and industrial environments. Durable stainless steel cabinet housing withstands heavy use. Industrial dehumidifiers offer 40°F to 95°F operating temperature range. Dehumidifiers include 20L drainage hose and washable air filters. Heavy Duty Dehumidifiers provide up to 235 CFM with 1-speed fan. Includes dual tubular steel handles and 2 large axle mounted wheels that allow stacking for easy transport and compact storage. Heavy duty dehumidifiers feature built-in condensate pump with 20 lift, hour counter and internal cord storage. Measures 22W x 23-4/5D x 36-3/5H. 115V. cCSAus listed. 1 Year Limited Warranty.

Click here to view Owners Manual.

Product Specifications
BRAND Fantech
WIDTH INCHES 21-7/8
DEPTH INCHES 23-13/16
HEIGHT INCHES 36-5/8
WEIGHT LBS 90
ASSEMBLY Assembled
CONSTRUCTION Stainless Steel
CFM HIGH 235
SPEEDS 1
VOLTAGE 115
HERTZ 60
AMPS 5.9
TEMPERATURE RANGE DEGREES FAHRENHEIT 40 - 95
REFRIGERANT R410A
PINTS / DAY DEHUMIDIFICATION 124
LIMITED WARRANTY YEARS 1
DRAINAGE HOSE IN FEET 20
CAPACITY 80 DEGREES, 60% RH 60 Pints
APPROVAL cCSAus
DEFROST TYPE Hot Gas/Temperature Sensed
MODEL B755628
CAPACITY AT SATURATION 124 Pints
MANUFACTURER PART NUMBER GDC124CSS
COLOR FINISH Gray/Black
COMPRESSOR TYPE Rotary

Photo Gallery
Fantech Stainless Steel Dehumidifier GDC124CSS 124 Pints Fantech Stainless Steel Dehumidifier GDC124CSS 124 Pints Fantech Stainless Steel Dehumidifier GDC124CSS 124 Pints Fantech Stainless Steel Dehumidifier GDC124CSS 124 Pints
Fantech Stainless Steel Dehumidifier GDC124CSS 124 Pints Fantech Stainless Steel Dehumidifier GDC124CSS 124 Pints Fantech Stainless Steel Dehumidifier GDC124CSS 124 Pints Fantech Stainless Steel Dehumidifier GDC124CSS 124 Pints
Fantech Stainless Steel Dehumidifier GDC124CSS 124 Pints Fantech Stainless Steel Dehumidifier GDC124CSS 124 Pints Fantech Stainless Steel Dehumidifier GDC124CSS 124 Pints Fantech Stainless Steel Dehumidifier GDC124CSS 124 Pints



General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700