Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Ingersoll Rand Rotary Screw Air Compressor W/Dryer UP65TAS-125200/180, 200V, 5HP, 1PH, 80 Gal
Availability: Usually ships in 10 to 13 days Stock No:WBB761624 FREE Shipping
Price: $6,886.00
Product Information
Looking to save space and Installation costs? Consider the Small UP 5-16 HP 'Total Air System' (TAS) packages as an Innovative solution for your customer's needs. TAS packages come standard with 'Energy Star cycling refrigerated air dryer with stainless steel heat exchanger, Integrated compressor and dryer controls for optimum operation, panel mounted dew point Indicator, dual filters (both pre and after) mounted and piped, single point condensate drain system with electric drain (115-volt), and high efficiency moisture separator.
Features:
More Air For Your Money: Industry-leading performance delivers more air for less horsepower, saving thousands of dollars per year on energy
Smart, Energy Efficient Controls: Industry-leading performance delivers more air for less horsepower, saving thousands of dollars per year on energy
Installation Close to Point-of-Use: Whisper quiet operation allows for installation closer to point-of-use, reducing costs and ensuring a better & safer work environment
Closely Maintained Pressure: Reducing discharge pressure and avoiding excessive pressure bands increases downstream tool and equipment life
Compact Footprint Design: Small footprint frees up valuable floor space and reduces install costs
Product Specifications
LENGTH INCHES
74.7
LENGTH
WIDTH INCHES
28.9
WIDTH
HEIGHT INCHES
60.7
CAPACITY GALLONS
80
BRAND
Ingersoll Rand
CFM HIGH
DESCRIPTION
Rotary Screw Air Compressor W/Dryer & Filtration PKG
HORSE POWER
MANUFACTURERS PART NUMBER
UP6 5TAS-125 200/1 80
PSI
TYPE
VOLTAGE
200V
VOLTS
LIMITED WARRANTY
1 Year
PHASE
1
CFM
18.5
HERTZ
60
INCLUDES
Air Dryer & After Cooler
BASE MODEL NUMBER
UP6 5TAS-125
BASE LENGTH INCHES
BASE WIDTH INCHES
BASE HEIGHT INCHES
MAX PSI
115
NPT OUTPUT INCHES
3/4
HORSEPOWER
5
HEIGHT
TANK ORIENTATION
Horizontal
TANK SIZE
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700