1.888.978.7759
Hyundai T-Frame Motor IEEE5-36-184T, TEFC, Rigid, 3 PH, 184T, 460V, 6.1 FLA

Availability: Usually ships in 3 to 6 days
Item #: WBB762823
Price: $778.00

Product Information
Hyundai T-Frame Motor IEEE5-36-184T, TEFC, Rigid, 3 PH, 184T, 460V, 6.1 FLA

Features

  • 1 - 250 HP
  • Parker Hannifan ProTech IP66 labrynth seals on
  • 3600, 1800 and 1200 RPM
  • Both drive-end and opposite drive-end bearings
  • Single voltage, 460 volts
  • CSA Certified for Class I, Division 2,
  • TEFC enclosure
  • Groups A, B, C, D
  • Dual rated service factor
  • Inverter duty, 10:1 CT / 1000:1 VT
  • 1.15 for 40C / 1.0 for 65C
  • Inverter shield insulation and inverter grade
  • Class F insulation with Class H varnish,
  • Magnet wire meets or exceeds NEMA MG-1 Part 31
  • Double dip and bake cycles
  • For exceptional corona and transient protection
  • Rigid base
  • Class B temperature rise
  • Full compliance with IEEE-841, version 2009
  • IP55 degree of protection
  • Meets or exceeds EISA 2007 efficiency
  • NEMA design B torque
  • Requirements defined in NEMA MG-1
  • IEEE-841 motor test report supplied with each motor
  • Table 12-12
  • 5 year warranty
Product Specifications
HORSEPOWER 5
ENCLOSURE TEFC
FRAME 184T
BRAND Hyundai
MOUNTING Rigid
MOTOR RPM 60Hz 3600
RPM 3600
PHASE 3
VOLTAGE 460
SERVICE FACTOR 1.15
WEIGHT 105
MANUFACTURERS PART NUMBER IEEE5-36-184T
APPLICATIONS --
FL AMPS 6.1
INCLUDES --
is_motor Yes
FL EFFICIENCY 88.5

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700