1.888.978.7759
Worldwide Electric T-Frame Motor PEWWE60-18-364TS, GP, TEFC, Rigid, 3 PH, 364TS, 70.5 FLA

Availability: Usually ships in 3 to 6 days
Item #: WBB762933
Price: $3,600.00

Product Information
Worldwide Electric T-Frame Motor PEWWE60-18-364TS, GP, TEFC, Rigid, 3 PH, 364TS, 70.5 FLA

Features

  • 25 - 300 HP
  • 1800 and 1200 RPM
  • 208-230/460 volt (25 - 200 HP)
  • 460 volt (250 - 300 HP)
  • TEFC enclosure
  • 1.15 service factor
  • Class F insulation
  • Rigid base
  • Factory short shaft
  • EISA-Compliant - high efficiency
  • NEMA Design C - high torque (25 - 200 HP)
  • Suitable for 50 Hz operation with 1.0 service factor (25 - 150 HP)
Product Specifications
HORSEPOWER 60
ENCLOSURE TEFC
FRAME 364TS
MOUNTING Rigid
RPM 1800
PHASE 3
MOTOR RPM 60Hz 1800
VOLTAGE 208-230/460
SERVICE FACTOR 1.15
WEIGHT 760
FEATURES Factory Short Shaft
COMPLIANCE EISA
BRAND Worldwide Electric
MANUFACTURER PART # PEWWE60-18-364TS
FL AMPS 155.8-141/70.5
is_motor Yes
FL EFFICIENCY 93.8

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700