Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Worldwide Electric T-Frame Motor WWHT40-18-324TC-F2, GP, TEFC, Rigid, 3 PH, F2, 324TC, 48.5 FLA
Availability: Usually ships in 3 to 6 days Stock No:WBB762986
Price: $1,711.00
Product Information
Worldwide Electric T-Frame Motor WWHT40-18-324TC-F2, GP, TEFC, Rigid, 3 PH, F2, 324TC, 48.5 FLA
Features
20 - 200 HP
1800 RPM
208-230/460 volt
TEFC enclosure
1.15 service factor
Class F insulation
C-face - rigid base
Factory F2 mount
EISA-Compliant - high efficiency
NEMA Design C - high torque
Suitable for 50 Hz operation with 1.0 service factor (20 - 150 HP)
Product Specifications
HORSEPOWER
40
ENCLOSURE
TEFC
FRAME
324TC
RPM
1800
PHASE
3
VOLTAGE
208-230/460
FL AMPS
48.5
WEIGHT IN LBS.
592
FEATURES
Factory F2 Mount
COMPLIANCE
EISA
FL EFFICIENCY
93.2
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700