1.888.978.7759
Worldwide Electric Motor NAT34-18-56CB, GP, TEFC, REM-C, 3 PH, 56C, 3/4 HP, 1800 RPM, 1.4 FLA

Availability: Usually ships in 3 to 6 days
Item #: WBB763056
Price: $159.95

Product Information
Worldwide Electric Motor NAT34-18-56CB, GP, TEFC, REM-C, 3 PH, 56C, 3/4 HP, 1800 RPM, 1.4 FLA

Features

  • 1/3 - 2 HP
  • 3600 and 1800 RPM
  • 208-230/460 and 575 volt
  • TEFC enclosure
  • 1.15 service factor
  • Class F insulation
  • C-face - removable base
  • Shaft slinger to keep moisture and contaminants from the drive-end bearing
  • Inverter duty
  • Suitable for 50 Hz operation with 1.0 service factor.
Product Specifications
HORSEPOWER 0.75
ENCLOSURE TEFC
FRAME 56C
MOUNTING C-Face Removable Base
RPM 1800
PHASE 3
MOTOR RPM 60Hz 1800
VOLTAGE 208-230/460
SERVICE FACTOR 1.15
WEIGHT 25
MANUFACTURER PART # NAT34-18-56CB
BRAND Worldwide Electric
FL EFFICIENCY 71
MOTOR TYPE General Purpose
is_motor Yes
FL AMPS 3.1-2.8/1.4

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700