Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Hyundai Medium Voltage Motor HT500F-18-5009, TEFC, 5009, 500 HP, 1800 RPM, 63.1 FLA
Availability: Usually ships in 3 to 6 days Stock No:WBB763367
Price: $27,292.00
Product Information
Hyundai Medium Voltage Motor HT500F-18-5009, TEFC, 5009, 500 HP, 1800 RPM, 63.1 FLA
Features
5009 Frame
4740 Lbs.
Premium Efficiency
Product Specifications
HORSEPOWER
500
ENCLOSURE
TEFC
FRAME
5009
RPM
1800
PHASE
3
VOLTAGE
2300/4160
EFFICIENCY
Premium
FL EFFICIENCY
94.3
WEIGHT IN LBS.
4740
INCLUDES
--
FL AMPS
63.1
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700