Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Worldwide Electric T-Frame Motor WWHT125-12-575-445T, GP, TEFC, Rigid, 3 PH, 445T, 575V, 110 FLA, RB
Availability: Usually ships in 3 to 6 days Stock No:WBB763534
Price: $6,455.00
Product Information
Worldwide Electric T-Frame Motor WWHT125-12-575-445T, GP, TEFC, Rigid, 3 PH, 445T, 575V, 110 FLA, RB
Features
1 - 500 HP
3600, 1800, 1200 and 900 RPM
575 volt
TEFC enclosure
1.15 service factor
Class F insulation
Rigid base
EISA-Compliant - high efficiency
NEMA Design C - high torque (1 - 200 HP, 1800 and 1200 RPM)
Product Specifications
HORSEPOWER
125
ENCLOSURE
TEFC
FRAME
445T
RPM
1200
PHASE
3
VOLTAGE
575
FL AMPS
110
FL EFFICIENCY
94.2
MANUFACTURERS PART#
WWHT125-12-575-445T
WEIGHT IN LBS.
1420
INCLUDES
Roller Bearing On Drive End
COMPLIANCE
EISA
APPLICATIONS
Belted
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700