Call To Order: 1.888.978.7759 
Fax#: 1.888.381.2868 
Worldwide Electric SS Washdown Duty Motor WSSNV12-18-56CRD, TENV, Round-C, 3 PH, 1/2 HP, 1800 RPM

Worldwide Electric SS Washdown Duty Motor WSSNV12-18-56CRD, TENV, Round-C, 3 PH, 1/2 HP, 1800 RPM
Availability: Usually ships in 3 to 6 days
Stock No: WBB763604
Price: $278.95


Product Information
Worldwide Electric SS Washdown Duty Motor WSSNV12-18-56CRD, TENV, Round-C, 3 PH, 1/2 HP, 1800 RPM

Features

  • 1/3 - 1 HP
  • 1800 RPM
  • 208-230/460 volt
  • TENV enclosure
  • 1.15 service factor
  • Class F insulation
  • C-face - rigid base and round body
  • Double lip seals with an additional
  • Shaft slinger on the drive-end
  • O-rings installed on endbells to eliminate moisture
  • Inverter duty
  • Suitable for 50 Hz operation with 1.0 service factor
Click For Product Details


Product Specifications
HORSEPOWER 1/2
ENCLOSURE TENV
FRAME 56C
RPM 1800
PHASE 3
VOLTAGE 208-230/460
CONSTRUCTION Stainless Steel
BASE Round-C
FL AMPS 0.8
WEIGHT IN LBS. 31
FL EFFICIENCY 79.5



General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700