1.888.978.7759
Swivel Stem Leveling Manual Caster 2200 Lbs., 75mm Dia. Nylon Wheel, M16-2.0P Stem Mounting Hole

Availability: Usually ships in 14 to 17 days
Item #: WBB764374
Price: $132.95

Product Information
Swivel Stem Leveling Manual Caster 2200 Lbs., 75mm Dia. Nylon Wheel, M16-2.0P Stem Mounting Hole

Pressed steel plate with khaki powder coating. Aluminum die-casting bracket with bi-level balls in the swivel head. High quality abs resin handle w/ two sided access to level. NBR resin cushion for anti-vibration. 9/16" depth of stem hole. Ivory texture powder coating.

Product Specifications
HEIGHT INCHES 4-23/32
CAPACITY LBS 2200
COLOR FINISH Ivory Powder Coated & Zinc Galvanized
BOLT SPACING INCHES --
BRAND Foot Master
CASTER TYPE Swivel Threaded Hollow Kingpin
CONSTRUCTION Aluminum Die Cast
DESCRIPTION Manual Leveling
MANUFACTURERS PART NUMBER GD-120S
MOUNTING BOLT HOLE DIAMETER INCHES M16-2.0P
PACKAGE QUANTITY 1
PLATE SIZE --
WEIGHT LBS 4.5
WHEEL CONSTRUCTION Nylon Wheel
WHEEL DIAMETER MILLIMETERS 75

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700