1.888.978.7759
Ingersoll Rand Rotary Screw Air Compressor W/Dryer UP615cTAS-150460/3120, 460V, 15HP, 3PH, 120 Gal

Availability: Usually ships in 10 to 13 days
Item #: WBB765230

with FREE shipping today! (within the contiguous US)

Price: $9,635.00

Product Information
Ingersoll Rand Rotary Screw Air Compressor W/Dryer 460V, 140PSI, 50CFM, 15HP, 3PH, 120 Gal. Tank

Looking to save space and Installation costs? Consider the Small UP 5-16 HP 'Total Air System' (TAS) packages as an Innovative solution for your customer's needs. TAS packages come standard with 'Energy Star cycling refrigerated air dryer with stainless steel heat exchanger, Integrated compressor and dryer controls for optimum operation, panel mounted dew point Indicator, dual filters (both pre and after) mounted and piped, single point condensate drain system with electric drain (115-volt), and high efficiency moisture separator.

Features:
  • More Air For Your Money: Industry-leading performance delivers more air for less horsepower, saving thousands of dollars per year on energy
  • Smart, Energy Efficient Controls: Industry-leading performance delivers more air for less horsepower, saving thousands of dollars per year on energy
  • Installation Close to Point-of-Use: Whisper quiet operation allows for installation closer to point-of-use, reducing costs and ensuring a better & safer work environment
  • Closely Maintained Pressure: Reducing discharge pressure and avoiding excessive pressure bands increases downstream tool and equipment life
  • 70% Fewer Connections: Smart integration eliminates leaks and pressure drops maximizing reliability
  • Compact Footprint Design: Small footprint frees up valuable floor space and reduces install costs
Product Specifications
LENGTH INCHES 74.7
WIDTH INCHES 28.9
HEIGHT INCHES 60.7
CAPACITY GALLONS 120
BRAND Ingersoll Rand
DESCRIPTION Rotary Screw Air Compressor W/Dryer & Filtration PKG
MANUFACTURERS PART NUMBER UP6 15cTAS-150 460/3 120
VOLTAGE 460V
LIMITED WARRANTY 1 Year
CFM 50
PHASE 3
DB(A) 69
NPT OUTPUT (IN) 3/4
HORSEPOWER 15
MAX PSI 140
BASE MODEL NUMBER UP6 15cTAS-150
INCLUDES Air Dryer & After Cooler
HERTZ 60
TANK ORIENTATION Horizontal
WEIGHT (LBS) 725

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700