Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Ingersoll Rand Rotary Screw Air Compressor UP67-150200/3120, 200V, 7.5HP, 3PH, 120 Gal
Availability: Usually ships in 10 to 13 days Stock No:WBB765234 FREE Shipping
Price: $5,727.00
Product Information
Ingersoll Rand Rotary Screw Air Compressor 200V, 150PSI, 25CFM, 7.5HP, 3PH, 120 Gal. Tank
Boosting your company's profits was the main goal that Ingersoll Rand had in mind when it designed the revolutionary UP-Series line of integrated rotary screw air solutions. The UP-Series is more than an integrated air system, it's a complete air solution designed to maximize the key drivers of profitability in today's business.
Features:
More Air For Your Money: Industry-leading performance delivers more air for less horsepower, saving thousands of dollars per year on energy
Smart, Energy Efficient Controls: Industry-leading performance delivers more air for less horsepower, saving thousands of dollars per year on energy
Installation Close to Point-of-Use: Whisper quiet operation allows for installation closer to point-of-use, reducing costs and ensuring a better & safer work environment
Closely Maintained Pressure: Reducing discharge pressure and avoiding excessive pressure bands increases downstream tool and equipment life
Compact Footprint Design: Small footprint frees up valuable floor space and reduces install costs
Product Specifications
LENGTH INCHES
74.7
LENGTH
WIDTH INCHES
28.9
WIDTH
HEIGHT INCHES
60.7
CAPACITY GALLONS
120
BRAND
Ingersoll Rand
CFM HIGH
DESCRIPTION
Rotary Screw Air Compressor
HORSE POWER
MANUFACTURERS PART NUMBER
UP6 7-150 200/3 120
PSI
TYPE
VOLTAGE
200V
VOLTS
LIMITED WARRANTY
1 Year
BASE WIDTH INCHES
BASE LENGTH INCHES
BASE MODEL NUMBER
UP6 7-150
INCLUDES
After Cooler
HERTZ
60
CFM
25
PHASE
3
TANK SIZE
TANK ORIENTATION
Horizontal
HEIGHT
DB(A)
65
WEIGHT (LBS)
650
NPT OUTPUT (IN)
3/4
BASE HEIGHT INCHES
MAX PSI
150
HORSEPOWER
7.5
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700