Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
TPI 24" Industrial Unassembled Ceiling Fan ACU24-CJR 1/4 HP 6800 CFM
Availability: Usually ships in 10 to 13 days Stock No:WBB765473
Price: $261.95
Product Information
TPI 24" Industrial Unassembled Ceiling Fan ACU24-CJR 1/4 HP 6800 CFM
Features:
Easy access hinged guard
Drop down 2-speed switch
Steel hub/spider aluminum paddle blades
Coated steel guards
Meets OSHA standards
3 Year Limited Warranty
Product Specifications
BRAND
TPI
LENGTH INCHES
43
WIDTH INCHES
34
HEIGHT INCHES
9
FAN DIAMETER INCHES
24
WEIGHT LBS
46
COLOR FINISH
Gray
CONSTRUCTION
Steel
CFM HIGH
6800
CFM LOW
5000
RPM HIGH
1100
RPM LOW
800
SPEEDS
2
VOLTAGE
120
PHASE
1
AMPS
2.5
HORSEPOWER
1/4
POWER CORD TYPE
SJT 3 conductor
BLADE TYPE
Aluminum
MOTOR TYPE
Totally Enclosed
APPROVAL
cETLus
LIMITED WARRANTY YEARS
1
MANUFACTURERS PART NUMBER
ACU24-CJR
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700