1.888.978.7759
TPI 30" Industrial Unassembled Pedestal Fan ACU30-PJR 1/4 HP 7900 CFM

Availability: Usually ships in 12 to 15 days
Item #: WBB765481
Price: $307.95

Product Information
TPI 30" Industrial Unassembled Pedestal Fan ACU30-PJR 1/4 HP 7900 CFM

Features:
  • Easy access hinged guard
  • Drop down 2-speed switch
  • Steel hub/spider aluminum paddle blades
  • Coated steel guards
  • Meets OSHA standards
  • 3 Year Limited Warranty


Product Specifications
BRAND TPI
LENGTH INCHES 44
WIDTH INCHES 35
FAN DIAMETER INCHES 30
WEIGHT LBS 72
COLOR FINISH Gray
CONSTRUCTION Steel
CFM HIGH 7900
CFM LOW 6000
RPM HIGH 1100
RPM LOW 800
SPEEDS 2
VOLTAGE 120
PHASE 1
AMPS 2.7
HORSEPOWER 1/4
POWER CORD TYPE SJT 3 conductor
BLADE TYPE Aluminum
MOTOR TYPE Totally Enclosed
APPROVAL ETL
LIMITED WARRANTY YEARS 1
MANUFACTURER'S PART NUMBER ACU30-PJR

Customer Reviews
Avg. Review Rating: 1 reviews
Reviewed On: July 19, 2013
Reviewed by: John (Ohio)
Customer Rating:
Fan
Fan bolt studs undersized...one of the 3 broke off...for this price with shipping, I would expect better from Global.. signed, Good customer
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700