Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Campbell Hausfeld Two-Stage Electric Air Compressor CE7053PB, 208V-230V/460V, 5HP, 3PH, 80 Gal
Availability: Usually ships in 7 to 10 days Stock No:WBB766417 FREE Shipping
Price: $3,427.00
Product Information
Features
Suited for automotive paint and body shops.
Model includes a fully packaged two stage air compressor and refrigerated air dryer to deliver dry, moisture-free compressed air.
Cast iron
Two stage compressor pump
Belt guard mounted after cooler
Refrigerated air dryer
Industrial duty Nema motor
Mounted and wired magnetic starter
Low oil guard
ASME code tank
Automatic tank drain
Digital hour meter
Warranty Disclaimer
Warranty coverage for Campbell Hausfeld only applies to the United States and Canada
Products sold outside of the United States and Canada will void manufacturer?s warranty
Product Specifications
LENGTH
WIDTH
CAPACITY GALLONS
80
BRAND
Campbell Hausfeld
DESCRIPTION
Two-Stage Electric Powered Air Compressor
HORSE POWER
MANUFACTURERS PART NUMBER
CE7053PB
POWER
STYLE
Air Compressor
TYPE
VOLTAGE
208V-230V/460V
VOLTS
LIMITED WARRANTY
3 Year Limited
WEIGHT
560
PHASE
3
CFM
17.2
HERTZ
60
BASE LENGTH INCHES
BASE WIDTH INCHES
BASE HEIGHT INCHES
PUMP
Cast Iron Oil Lube
AMPS
14.2-13.0/6.5
TANK SIZE
DRIVE
Belt
TANK ORIENTATION
Horizontal
HEIGHT
STAGE
2
HORSEPOWER
5
AIR COOLED AFTERCOOLER
Yes
TANK DRAIN VALVE
Yes
OIL SIGHT GLASS
Yes
PRESSURE SWITCH
Yes
MOTOR
Nema
MAX PSI
175
NOMINAL POWER HP
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700