Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Campbell Hausfeld Two-Stage Gas Powered Air Compressor CE7003, Honda GX390, 13HP, 30 Gal
Availability: Usually ships in 7 to 10 days Stock No:WBB766440 FREE Shipping
Price: $2,475.00
Product Information
Outfit your work truck with this powerful Campbell Hausfeld Service Truck gas two stage 30 gallon air compressor. It's ideal for fleet service trucks, welder and mechanics' trucks, or work site locations without power.
Features
Reliable 13 HP Honda GX390 gas engine with electric start and alternator.
Cast iron two-stage pump
Designed for over 17,000 hours of rated life (based on B-10 bearing rating).
ASME tank is certified for 200 PSI maximum pressure.
Warranty Disclaimer
Warranty coverage for Campbell Hausfeld only applies to the United States and Canada
Products sold outside of the United States and Canada will void manufacturer?s warranty
Product Specifications
LENGTH INCHES
25
LENGTH
WIDTH INCHES
49.5
WIDTH
HEIGHT INCHES
53
CAPACITY GALLONS
30
BRAND
Campbell Hausfeld
DESCRIPTION
Two-Stage Gas Powered Air Compressor
HORSE POWER
MANUFACTURERS PART NUMBER
CE7003
STYLE
Air Compressor
TYPE
VOLTS
LIMITED WARRANTY
3 Year Limited
WEIGHT
476
BASE HEIGHT INCHES
MAX PSI
200
MOTOR
Honda GX390
HORSEPOWER
13
START TYPE
Electric
IDLE CONTROL
Yes
STAGE
2
HEIGHT
BASE WIDTH INCHES
CFM
25
PUMP
Cast Iron Oil Lube
TANK SIZE
DRIVE
Belt
TANK ORIENTATION
Horizontal
BASE LENGTH INCHES
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700