Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
TCPI LED14E26BR4027K LED 14W BR40 2700K
Availability: Usually ships in 4 to 7 days Stock No:WBB766742
Price: $39.95
Product Information
14W LED BR40 Reflector lamp replace 85W with at least 80% energy savings. These lamps dim from 100% to 0% and have excellent light quality. They have long life that is at least 12 times longer than incandescent replacement.
Product Specifications
LENGTH INCHES
4.8
WIDTH INCHES
3.8
HEIGHT INCHES
3.8
COLOR FINISH
CLEAR
BASE
E1
BRAND
TCP
LUMENS
850
MANUFACTURERS PART NUMBER
LED14E26BR4027K
WATTAGE
14
WEIGHT LBS
0.9
INCANDESCENT EQUIVALENT (WATTS)
75
DIMMABLE
Y
AVG. LIFE (HOURS)
25000
COLOR TEMPERATURE
3000K
BEAM ANGLE
40
BULB TYPE
PAR30
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700