Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Protemp Garage Heater PT-05-240-GH - 5000W 240V
Availability: Usually ships in 10 to 13 days Stock No:WBB768550
Price: $170.95
Product Information
Features:
240 Volts, 5000 Watts
Built In Thermostat
Steel Construction
Fan Only Option
Product Specifications
BRAND
Protemp
WIDTH INCHES
13
DEPTH INCHES
12-5/8
HEIGHT INCHES
17
WEIGHT LBS
22.5
COLOR
Black
CONSTRUCTION
Steel
BTU
17000
COVERAGE SQUARE FEET
540
VOLTAGE
240
AMPS
30
WATTS
5000
MOUNT TYPE
Ceiling
DESCRIPTION
Garage Heater
APPROVAL
ETL Certified
LIMITED WARRANTY YEARS
1
MANUFACTURERS PART NUMBER
PT-05-240-GH
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700