Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Rousseau Metal Workbench W/12 Drawers, GT-XLG0002S_102, 2 Tool Boxes, 72"W, Boreal Green
Availability: Usually ships in 25 to 28 days Stock No:WBB769518
Price: $2,815.00
Product Information
Rousseau Metal Workbench W/12 Drawers, GT-XLG0002S_102, 2 Tool Boxes, 72"W, Boreal Green
Workcenter comes with two cabinets and one rubber mat.
Product Specifications
WIDTH INCHES
72
HEIGHT INCHES
34
NUMBER OF TOOL BOXES
2
INCLUDES
Tool Box Housing Lock
WARRANTY TYPE
Lifetime Rolling Mechanism
CAPACITY LBS. PER DRAWER
400
NUMBER OF DRAWERS
12
WEIGHT LBS.
731.9
BASE MANUFACTURERS PART NUMBER
GT-XLG0002S
BRAND
Rousseau Metal Inc.
MANUFACTURERS PART #
GT-XLG0002S _102
TOP CONSTRUCTION
Stainless Steel
DESCRIPTION
12 Drawer Workcenter
COLOR FINISH
Boreal Green
DEPTH INCHES
27
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700