1.888.978.7759
Rousseau Metal GT Workcenter GT-C1042S_061, One Tool Box, 72"W, Frost White

Availability: Usually ships in 25 to 28 days
Item #: WBB769563
Price: $3,891.00

Product Information
Rousseau Metal GT Workcenter GT-C1042S_061, One Tool Box, 72"W, Frost White

Workcenter comes with one cabinet, one storage unit with 2 doors and 2 shelves, one stainless steel top, one power feed panel, one LCD monitor support, one mouse and keyboard support and one multi-purpose support.

Product Specifications
SIDE CABINET INCHES (W X D X H) 24 X 27 X 76
WORK SURFACE INCHES (W X D X H) 48 X 30 X 1-3/4
WARRANTY TYPE Lifetime Rolling Mechanism
INCLUDES Tool Box Housing Lock
NUMBER OF TOOL BOXES 1
WIDTH INCHES 72
DEPTH INCHES 30
HEIGHT INCHES 76
COLOR FINISH Frost White
TOP CONSTRUCTION Stainless Steel Square Edge
MANUFACTURERS PART # GT-C1042S _061
BRAND Rousseau Metal Inc.
BASE MANUFACTURERS PART NUMBER GT-C1042S
WEIGHT LBS. 833.8
NUMBER OF DRAWERS 7
NUMBER OF DOORS 1
NUMBER OF SHELVES 2
CABINET UNDERNEATH INCHES (W X D X H ) 48 X 27 X 34
CAPACITY LBS. PER DRAWER 400

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700