Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Rousseau Metal GT Workcenter GT-C1034S_055, One Tool Box, 84"W, Avalanche Blue
Availability: Usually ships in 25 to 28 days Stock No:WBB769582
Price: $4,093.00
Product Information
Rousseau Metal GT Workcenter GT-C1034S_055, One Tool Box, 84"W, Avalanche Blue
Workcenter comes with one cabinet, one storage unit with 1 door, 2 shelves and 1 coat hanger, one panel for waste and recycling bins, one stainless steel top , one power feed panel, one LCD monitor support, one mouse and keyboard support, one telephone and document holder support and one multi-purpose support.
Product Specifications
SIDE CABINET INCHES (W X D X H)
24 X 27 X 76
CAPACITY LBS. PER DRAWER
400
WASTE & RECYLING DOOR INCHES (W X H)
24 X 34
CABINET UNDERNEATH INCHES (W X D X H )
36 X 27 X 24
NUMBER OF SHELVES
2
NUMBER OF DOORS
1
NUMBER OF DRAWERS
5
WEIGHT LBS.
809.3
BASE MANUFACTURERS PART NUMBER
GT-C1034S
BRAND
Rousseau Metal Inc.
MANUFACTURERS PART #
GT-C1034S _055
TOP CONSTRUCTION
Stainless Steel
COLOR FINISH
Avalanche Blue
HEIGHT INCHES
76
WIDTH INCHES
84
DEPTH INCHES
30
NUMBER OF TOOL BOXES
1
INCLUDES
Tool Box Housing Lock
WARRANTY TYPE
Lifetime Rolling Mechanism
WORK SURFACE INCHES (W X D X H)
60 X 30 X 1-3/4
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700