1.888.978.7759
Jayhawk Recycled Plastic 6 Ft. Park Place Picnic Table, Cedar

Availability: Usually ships in 15 to 18 days
Item #: WBB770177
List Price: $650.00 Save up to 7%
qty Price
1-2 $627.00 ea.
3+ $604.00 ea.

Product Information
Jayhawk Recycled Plastic 6 Ft. Park Place Picnic Table, Cedar

This Frog Furnishings table is made by Jayhawk Plastics. It is built using 2" x 10" recycled plastic slats and our new Elite Series recycled plastic base. The Elite Base has a new contoured design and is constructed of an even higher industrial grade recycled plastic than our standard base. It is available in standard colors of green, cedar, blue, red and gray. Heavy duty, zinc coated hardware standard.

Product Specifications
LENGTH INCHES 72
WIDTH INCHES 60
HEIGHT INCHES 30-1/2
COLOR FINISH Cedar
ASSEMBLY Unassembled
BRAND Frog Furnishings
CONSTRUCTION Recycled Plastic
DESCRIPTION 6 Ft. Park Place Picnic Table
FRAME COLOR Black
FRAME CONSTRUCTION Recycled Plastic
MANUFACTURERS PART NUMBER PB 6 CEDPARKP
SEAT LENGTH INCHES 72
SEAT WIDTH INCHES 60
SEAT HEIGHT INCHES 17-1/2
SEAT THICKNESS INCHES 2
TABLE LENGTH INCHES 72
TABLE WIDTH INCHES 58
TABLE HEIGHT INCHES 30
WEIGHT LBS 310
STYLE Standard
SHAPE Rectangular
LIMITED WARRANTY 3 Years
MOUNT TYPE Surface/In-Ground
APPROVAL LEED Certified Materials

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700