Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Jonti-Craft® Double Adjustable Easel
Availability: Usually ships in 14 to 17 days Stock No:WBB770666
Price: $139.95
Product Information
Jonti-Craft® Double Adjustable Easel
Extra large easels for aspiring artists. Adjust the height of the double painting surfaces from 38" to 46". Comes standard with hardboard easels. Optional Acrylic, Chalkboard and Write-n-Wipe panel available. Clips and paint trays are included. Maple frame is 46" high, work panel is 32" wide x 24" high.
Features:
KYDZTuff® finish.
KYDZSafe® edges.
Limited lifetime warranty.
Product Specifications
LENGTH INCHES
32
WIDTH INCHES
24
HEIGHT INCHES
46
CONSTRUCTION
Hardboard
COLOR FINISH
Birch
COLLECTION
Birch
CERTIFIED/APPROVED
GreenGuard® Certified
BRAND
Jonti-Craft®
FRAME CONSTRUCTION
Maple
FRAME COLOR
Maple
WEIGHT LBS
22
PACKAGE QUANTITY
1
ASSEMBLY
Unassembled
DESCRIPTION
Double Adjustable Easel
LIMITED WARRANTY
Limited Lifetime
MANUFACTURERS PART NUMBER
0218JC
Photo Gallery
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700