Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Jonti-Craft® ThriftyKYDZ® High Chairries® - Value Tray - 7" Seat Height
Availability: Usually ships in 14 to 17 days Stock No:WBB770995
Price: $92.95
Product Information
Jonti-Craft® ThriftyKYDZ® High Chairries® - Value Tray - 7" Seat Height
The smartly redesigned High Chairries® delivers quality in an affordable package. This design features a 30% deeper seat and a wider frame, both front-to-back and side-to-side, for added ergonomics and stability. The detachable tray is constructed of E-Z to clean, seamless vinyl. Tray measures 18-1/2" x 14-1/2". Three point seat belt is removable for laundering. Ready-to-assemble - saves on freight.
Features:
One year limited warranty.
KYDZStrong® construction.
KYDZSafe® edges.
KYDZTuff® finish.
Made in the USA.
GREENGUARD Children & Schools indoor air quality certified. CARB II & CPSIA compliant.
Ready-to-Assemble.
Product Specifications
LENGTH INCHES
18-1/2
WIDTH INCHES
19
HEIGHT INCHES
17-1/2
CONSTRUCTION
Plywood
COLOR FINISH
Birch
COLLECTION
Birch
CERTIFIED/APPROVED
GreenGuard® Certified
BRAND
Jonti-Craft®
FRAME CONSTRUCTION
Plywood
FRAME COLOR
Birch
SEAT HEIGHT INCHES
7
WEIGHT LBS
11
PACKAGE QUANTITY
1
ASSEMBLY
Unassembled
DESCRIPTION
ThriftyKYDZ® High Chairries® - Value Tray
LIMITED WARRANTY
1 Year
MANUFACTURERS PART NUMBER
6811TK
Photo Gallery
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700