1.888.978.7759
ACP, GFL 24, Galvanneal Modular Fixed Louver 24"

Availability: Usually ships in 12 to 15 days
Item #: WBB771515
Price: $115.95

Product Information
Modular Fixed Louvers provide good protection from rain and weather at an economical price. The channel frame is 4" deep with K-style non-drainable 45 degree blades. Comes standard with a birdscreen on the back.

Product Specifications
WIDTH INCHES 23-1/2
DEPTH INCHES 4
HEIGHT INCHES 23-1/2
ROUGH OPENING INCHES 24 x 24
WEIGHT LBS 30
CONSTRUCTION Galvaneal Frame and Blades
VELOCITY FEET PER MINUTE 709 - Water Penetration
FREE AREA SQ. FT. 1.77
NUMBER OF PANELS 1
MOUNT TYPE Vertical
TYPE Intake or Exhaust
LIMITED WARRANTY YEARS 1
MANUFACTURER'S PART NUMBER GFL 24

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700