1.888.978.7759
Cascades Décor® Singlefold Paper Towels - 250 Sheets/Pack, 16 Packs/Case

Availability: Usually ships same day.
Item #: WB640295
Price: $18.00

Product Information
Cascades Décor® Singlefold Paper Towels - 250 Sheets/Pack, 16 Packs/Case

Décor® Singlefold Paper Towels provide a level of quality that effectively meets everyday needs. Ideal for use in offices, industrial facilities, schools, hotels, hospitals, food service and more. Made from 100% recycled material, with minimum 80% post-consumer content. Natural color finish. Sold 250 sheets per pack, 16 packs per case.

Certifications: EcoLogo®, Exceeds EPA Comprehensive Procurement Guidelines.

Product Specifications
BRAND Cascades Decor
DESCRIPTION 100% Recycled Single-Fold
TYPE Paper Towels
STYLE 1 Ply
SIZE TYPE 250 Sheets/Pack
WIDTH INCHES 9
LENGTH INCHES 10-1/4
MANUFACTURERS PART NUMBER 1750
COLOR FINISH Brown
PACKAGE QUANTITY 16

Photo Gallery
Cascades Décor® Singlefold Paper Towels - 250 Sheets/Pack, 16 Packs/Case Cascades Décor® Singlefold Paper Towels - 250 Sheets/Pack, 16 Packs/Case Cascades Décor® Singlefold Paper Towels - 250 Sheets/Pack, 16 Packs/Case Cascades Décor® Singlefold Paper Towels - 250 Sheets/Pack, 16 Packs/Case

Customer Reviews
Avg. Review Rating: 1 reviews
Reviewed On: June 13, 2014
Reviewed by: bobandjan (CHARLTON, MA)
Customer Rating:
singlefold paper towels
good overall hand wipes
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700