1.888.978.7759
Cascades Décor® Roll Paper Towels - Natural - 800'/Roll, 6 Rolls/Case

Availability: Usually ships same day.
Item #: WB640301

with FREE shipping today! (within the contiguous US)

Price: $36.95

Product Information
Cascades Décor® Roll Paper Towels - Natural - 800'/Roll, 6 Rolls/Case

Décor® Roll Paper Towels provide a level of quality that effectively meets everyday needs. Ideal for use in offices, industrial facilities, schools, hotels, hospitals, food service and more. Made from 100% recycled material, with minimum 80% post-consumer content. Natural color finish. Roll dimensions: 7-7/8'W x 800'L. Core diameter: 1-9/10". Sold 6 rolls per case.

Certifications: EcoLogo®, Exceeds EPA Comprehensive Procurement Guidelines.

Product Specifications
BRAND Cascades Decor
DESCRIPTION 100% Rec. Non-Perf.
TYPE Paper Towels
STYLE 1 Ply
SIZE TYPE --
WIDTH INCHES 7-7/8
LENGTH FEET 800
SHEET WIDTH INCHES --
SHEET LENGTH INCHES --
MANUFACTURERS PART NUMBER 1760
COLOR Brown
PACKAGE QUANTITY 6

Photo Gallery
Cascades Décor® Roll Paper Towels - Natural - 800'/Roll, 6 Rolls/Case Cascades Décor® Roll Paper Towels - Natural - 800'/Roll, 6 Rolls/Case Cascades Décor® Roll Paper Towels - Natural - 800'/Roll, 6 Rolls/Case

Customer Reviews
Avg. Review Rating: 4 reviews
Reviewed On: May 09, 2014
Reviewed by: Monika (NEW BRITAIN, CT)
Customer Rating:
Paper Towel
Best Value
Reviewed On: October 31, 2013
Reviewed by: Steve (BLANCHARD,OK)
Customer Rating:
paper towel rolls
Excellent. Fast shipping.
Reviewed On: August 01, 2013
Reviewed by: samplethisandthat (Dallas, TX 75235)
Customer Rating:
Good Basic Cheap Towel
Cascades Decor Towels are not the best quality, but for the price you pay it's still a good deal. There are much worse towels on market than this. I plan to continue to purchase this item for the cost savings. I consider it a "Best Value Item"
Reviewed On: July 19, 2013
Reviewed by: Scott (Ithaca)
Customer Rating:
Good Value
Good value for hand towels. very absorbent and dispenses well.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700